Shop All Dollies
Metro
D1848SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 18'' x 48''
Mfr # 461D1848SCB
Zoro # G411586633
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
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
This Metro D1848SCB stainless steel 18'' x 48'' truck dolly fits with all 18'' x 48'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your ktichen when maneuvering the unit through tight spaces.
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
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1801DX6)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- FLEMING SUPPLY Fleming Supply Movers Dolly - 1000 lb. Capacity (440231QIQ)
- MAPP CASTER Hvy Dty Furniture Dolly w/ 3-1/2" Rbbr on AlumWheels, 1,000 Lbs Cap. (B183035RAL)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- Metro Hand Trucks & Dollies