Shop All Dollies
Metro
D1842SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 18'' x 42''
Mfr # 461D1842SCB
Zoro # G511586564
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
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
This Metro D1842SCB stainless steel 18'' x 42'' truck dolly fits with all 18'' x 42'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your ktichen when maneuvering the unit through tight spaces.
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
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- ZORO SELECT Utility Cord, 3/16 in x 100 ft, 12 Strand (20TL72)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1602DTX8)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- COOL KITCHEN 1500 LB Car Dolly (CO2224561)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" TPR Rubber Wheels - 1,000 Lbs Cap. (B18305MIR)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" Polyurethane Wheels, 1,000Lbs Cap. (B183035PLY)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- Metro Hand Trucks & Dollies