Shop All Dollies
Metro
D1836SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 18'' x 36''
Mfr # 461D1836SCB
Zoro # G711586678
Free Shipping & Returns
$1,009.99
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
This Metro D1836SCB stainless steel 18'' x 36'' truck dolly fits with all 18'' x 36'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your ktichen when maneuvering the unit through tight spaces.
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
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 55 gal. (DC40146)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 3 in W, Nylon, Yellow (EN1603NX4)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- GAITHER TOOL CO Wheel Dolly with O-liner (G471105HD)
- NORCO PROFESSIONAL LIFTING 3600 Lb. Capacity Car Dolly (78090A)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- Metro Hand Trucks & Dollies