Shop All Dollies
Metro
D1824SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 18'' x 24''
Mfr # 461D1824SP
Zoro # G911586751
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
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
Make your Metro shelving unit mobile and stable by adding this D1824SCB stainless steel 18'' x 24'' truck dolly frame rather than attaching casters directly to your posts. Combining this dolly with Metro plate casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly provides the ultimate in corrosion resistance and makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.Because of its stainless steel design this truck dolly frame is ideal for damp environments like walk in coolers freezers dishwashing stations and laundry rooms. This stainless steel truck dolly frame features Metro's patented wraparound bumper system with an aluminum reinforcement to protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12S-PRP040B-12)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Gray (EET-2-901ME-06)
- APOSITOS 1.21 x 6.46 in. 3-Wheel Dolly, Black (AP2683132)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- VESTIL Blue Polyethylene Dolly Padded Top 1000 lb Capacity 18 x 30 (DOL-1830-P)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- Metro Dollies