Shop All Security Carts
Metro
Corrosion-Resistant Wire Security Cart with Solid Top Shelf 600 lb Capacity, 24 in W x 30 in L x
Mfr # SECMLAB
Zoro # G7362783
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Overall Height 39 in
- Overall Width 24 in
- Material Stainless Steel
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SECMLAB
- Zoro # G7362783
- Country of Origin Multiple
- Category Security Carts
Dimensions
Overall Height | 39 in |
Overall Width | 24 in |
Overall Length | 30 in |
Mesh Size | 2 in x 2 in |
Shelf Width | 24 in |
Shelf Length | 30 in |
Caster Width | 1-1/4 in |
Caster Dia. | 5" |
Overall LxWxH | 30 inx24 inx39 in |
Shelf LxW | 30 inx24 in |
Caster Wheel Dia. | 5 in |
Description
Corrosion-Resistant Wire Security Cart with Solid Top Shelf, Load Capacity 600 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Single Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x48x69 (MSEC485F)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-4-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- Metro Security Carts