Shop All Lab Chairs & Stools
Metro
Cleanroom Gowning Bench, 48 In
Mfr # GB1648S
Zoro # G0400863
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Conductive ESD Stainless Steel
- Overall Height 18 in
- Color Silver
- Overall Width 16 in
- Overall Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # GB1648S
- Zoro # G0400863
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Height | 18 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Overall Length | 4 ft |
Details
Item | ESD Gowning Bench |
Material | Non-Conductive ESD Stainless Steel |
Color | Silver |
Frame Material | Stainless Steel |
Gauge | 14 |
Features | Adjustable Foot Plates; Floor Mounting Required for 9 in and 12 in Wide Benches; Heavy Duty; Non-Conductive, but can be Made Conductive with the Addition of HD Aluminum Split Sleeves (9986Hz) |
Product Type | ESD Gowning Bench |
Description
ESD Gowning Bench, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- MIGHTY MAX BATTERY Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464447)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- Metro Lab Chairs & Stools