Shop All Extra Wire Shelves
Metro
CC9744A Super Erecta Chrome Wire Basket Shelf - 18'' x 36'' x 3 1/2''
Mfr # 461CC9744A
Zoro # G511634920
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461CC9744A
- Zoro # G511634920
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories the Metro CC9744A Super Erecta basket shelf boasts an attractive chrome finish for added visual flair in merchandising applications! Its open-wire construction and convenient basket design minimizes dust accumulation and allows a free circulation of air.This 18'' x 36'' basket shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. It boasts a heavy duty construction that has a 400 lb. capacity and 3 1/2'' depth to hold prep tools bulk ingredients and other supplies.Overall Dimensions:Length: 36''Width: 18''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363274-14)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- Metro Wire Shelving