Shop All EMT Supplies
Metro
Catheter Storage Cabinet Polymer, LtTaupe
Mfr # SXRD72SCATH2
Zoro # G2318937
product price: $4,985.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,985.00
Free 30-Day Returns
Key Features
- Material Polymer
- Cabinet Color Taupe
- Includes (1) Catheter Shelf, (2) 6 in (152mm) Polymer Drawers, (2) 9 in (229mm) Polymer Drawers, Drawers with Tote Box Inserts (1) 3 in (76mm) Polymer Drawer
- Depth of Cabinet 25 in
- Cabinet Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRD72SCATH2
- Zoro # G2318937
- Country of Origin United States
- Category EMT Supplies
Dimensions
Depth of Cabinet | 25 in |
Overall Height | 72 1/2 in |
Width of Cabinet | 41 in |
Height of Cabinet | 72 in |
Overall Width | 41 1/4 in |
Overall Depth | 23 3/8 in |
Drawer Height | 3 in, 6 in, 9 in |
Description
Catheter Storage Cabinet, Mobility Stationary, Number of Shelves 3, Number of Catheter Hooks 15, Number of Catheter Slides 3, Number of Doors 2, Maximum Number of Catheter Hooks 30, Maximum Number of Catheters 300, Antimicrobial Yes, Door Handle Type Recessed Pull, Door Opening 225 Degrees , Drawer Height 3 in, 6 in, 9 in, Overall Depth 23 3/8 in, Overall Height 72 1/2 in, Overall Width 41 1/4 in, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Catheter Storage, Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone (FAE-7115)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- LEM SAUSAGE STFR VERT 5LB (1606)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Search/Rescue Response Kit(TM), Black (508)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- MERET PRODUCTS Medical Supply Case, Tarpaulin, Black (M5101L)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- Metro EMT Supplies