Shop All First Aid Kits
Metro
Catheter Storage Cabinet, Polymer Case
Mfr # SXRD72SCATH1
Zoro # G3331301
product price: $4,660.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,660.00
Free 30-Day Returns
Key Features
- Includes (2) 270 degree locking doors, (2) catheter modules with 3 slides each, (30) labels and (15) hooks
- First Aid Kit Type Cabinet
- Case Material Polymer
- Height 72-1/2"
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRD72SCATH1
- Zoro # G3331301
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 72-1/2" |
Width | 41.3" |
Overall Width | 41 1/4 in |
Width of Cabinet | 41 in |
Overall Height | 72 1/2 in |
Overall Depth | 23 3/8 in |
Depth of Cabinet | 25 in |
Height of Cabinet | 72 in |
Description
Catheter Storage Cabinet, Mobility Stationary, Number of Shelves 2, Number of Catheter Hooks 30, Number of Catheter Slides 6, Number of Doors 2, Number of Drawers 0, Maximum Number of Catheter Hooks 60, Maximum Number of Catheters 720, Antimicrobial Yes, Door Handle Type Recessed Pull, Door Opening 225 Degrees , Overall Depth 23 3/8 in, Overall Height 72 1/2 in, Overall Width 41 1/4 in, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Catheter Storage, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (OD gre (80-0497)
- FIRST AID ONLY Vehicle Headrest First Aid Kit (91389)
- ZORO SELECT First Aid First Aid kit, Metal, 10 Person (54621)
- Metro First Aid Kits