Shop All Stem Casters
Metro
Caster, With Brake, Nylon, 5 In, Ea
Mfr # 5MHTNB
Zoro # G0993539
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 1/16 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MHTNB
- Zoro # G0993539
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2 3/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 27/32 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Details
Item | Replacement Caster for Wire Shelving |
Caster Stem Type | Friction Ring |
Tread Shape | Standard |
Load Rating | 300 lb |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Material | Nylon |
Non-Marking | Yes |
Caster Brake Type | Side Pedal Brake |
Caster Frame Material | Steel |
Wheel Bearing Type | Precision Ball |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Nylon |
Caster Product Group | Swivel Caster with Brake |
Frame Finish | Stainless Steel |
Wheel/Tread Color | Black |
Description
Replacement Caster for Wire Shelving, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Stainless Steel Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- STARKE ElectroTrack Plastic Splice Cover (SET-90071)
- ZORO SELECT Sealer Repair Kit (5ZZ48)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- METRO Swivel Stem Caster (5MX)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- Metro Stem Casters