Shop All Plate Casters
Metro
Caster Set, Ea
Mfr # BL8P24
Zoro # G3244337
product price: $330.00
/ea
Free Shipping & Returns
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Polyurethane
- Load Rating 600 lb.
- Wheel Dia. 6"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # BL8P24
- Zoro # G3244337
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6" |
Wheel Width | 2" |
Details
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 600 lb. |
Item | Caster Set,Ea |
Description
Caster Set,Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- CAMPBELL CHAIN & FITTINGS #1 Double Loop (Inco) Chain, Zinc Plated, 450' per Square Pail (T0754126N)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- METRO Caster 5"Od, W/ Brake (5PCB)
- METRO Metro 5 Rubber Caster W/Brake (5MB-NB)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 375 lb., Delrin Bearing (33H935)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H933)
- Metro Plate Casters