Shop All Winch Accessories
Metro
Caster, Accessory Cart, PK2
Mfr # PK0059G
Zoro # G4108605
product price: $59.45
/pk 2, $29.73/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Metro Shelving Units
- Height 5"
- Type Stem/Swivel
- Overall Height 5 in
- Caster Wheel Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # PK0059G
- Zoro # G4108605
- Country of Origin United States
- Category Winch Accessories
Dimensions
Height | 5" |
Overall Height | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall Width | 2 3/8 in |
Overall Depth | 5 in |
Caster Wheel Diameter | 5 in |
Details
Item | Stem Swivel Casters |
For Use With | Metro Shelving Units |
Type | Stem/Swivel |
Compatible Product Type | Super Erecta Shelving |
Caster Wheel/Tread Material | Rubber |
Load Capacity | 200 lb |
Caster Frame Material | Steel |
Caster Mounting Type | Stem |
Caster Wheel/Configuration | (2) Swivel |
Caster Wheel Type | Solid Rubber |
Caster Brake Type | No Brake Included |
Description
Stem Swivel Casters, Caster Frame Material Steel, Caster Wheel Diameter 5 in, (2) Swivel Caster Wheel/Configuration, Caster Wheel/Tread Material Rubber, Caster Wheel Width 1 1/4 in, Solid Rubber Caster Wheel Type, Stem Caster Mounting Type, No Brake Included Caster Brake Type, Overall Depth 5 in, Overall Height 5 in, Overall Width 2 3/8 in, 200 lb Load Capacity, Super Erecta Shelving Compatible Product Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- NOBLELIFT STAINLESS STEEL PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACS44-2748)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- DURABLE CORP 4.5" X 10" X 12" Loading Dock Bumper (B4510-12)
- METRO Adj Wedge Sleeves, PK4 (SAKITA2)
- WARN INDUSTRIES WINCH ACCESSORIES, WARN PULLZALL BAT REPL24V (685013)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH COVER VR EVO (107765)
- PIERCE Pierce Lodar Standard Tx & Rx System Remote 4 Function, 5 Amp, 200 Ft (301144)
- WARN INDUSTRIES WINCH MOUNT, KIT WN MTG HONDA RCHR/FRMN AM (100380)
- CHAMPION POWER EQUIPMENT Winch Roller Fairlead (20009)
- EXTREME MAX Extreme Max 5600.3192 2-Piece Winch Cable Hook Stopper (5600.3192)
- Metro Winch Accessories