Shop All Plate Casters
Metro
Caster, 5 In, Ea
Mfr # 5MPOR
Zoro # G0993548
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5MPOR
- Zoro # G0993548
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Caster,5 In,Ea |
Description
Caster,5 In,Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4608L40000)
- METRO Metro 5 Rubber Caster W/Brake (5MB-NB)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- METRO Caster, Swivel, Polyurethane, 6 In, Ea (C6PGSA)
- METRO Caster 5"Od, W/ Brake (5PCB)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb (65-UPC-0820-S-9.5 OAH)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- Metro Plate Casters