Shop All Stem Casters
Metro
Cart-Washable Swivel Stem Caster
Mfr # 5MPXGSA
Zoro # G100488125
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Color Gray, Silver
- Overall Height 8 1/4 in
- Overall Width 2 3/8 in
- Caster Wheel Bearings Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MPXGSA
- Zoro # G100488125
- UPC # 041105384213
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 8 1/4 in |
Overall Width | 2 3/8 in |
Caster Mounting Height | 6 1/16 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Diameter | 5 in |
Details
Caster Frame Material | Stainless Steel |
Color | Gray, Silver |
Caster Wheel Bearings | Sealed |
Caster Wheel/Tread Material | Polyurethane |
Includes | Bumper |
Caster Mounting Type | Stem |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Caster Wheel Type | Tread on Core |
Description
Caster Wheel Type Tread on Core, Caster Wheel Bearings Sealed, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Stainless Steel, Caster Mounting Height 6 1/16 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Silver, Overall Height 8 1/4 in, Overall Width 2 3/8 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- DURABLE CORP 4.5" X 10" X 24" Loading Dock Bumper (B4510-24)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- ROLL-A-RAMP Roll-A-Ramp 3612-S Short Center Support Stands (3612-S)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- RICHELIEU 2 in MultiPurpose Rubber Caster with 043 in Friction Grip Stem Black (F30247)
- Metro Casters