Shop All Utility Carts
Metro
Cart, Utility , 3 Shelf, Gray
Mfr # MY2030-34G
Zoro # G502229555
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2030-34G
- Zoro # G502229555
- Country of Origin United States
- Category Utility Carts
Description
Color: Gray ;Material: Polymer ;Length: 34 3/8" | 874 Mm ;Width: 23 7/16" | 595 Mm ;Height: 35 1/2" | 902 Mm ;Capacity: 68 Kg Per Shelf | 150 Lbs Per Shelf | 181 Kg Per;Unit | 400 Lbs Per Unit ;Includes: (4)4" Casters # 126-1528 ;Type: 3 Shelves, N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with Round Rungs (07051)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-3816112-4)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf) (BC2636-3DMB)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- Metro Utility & Storage Carts