Shop All Utility Carts
Metro
Cart, Utility , 3 Shelf, Gray
Mfr # MY1627-34G
Zoro # G302230225
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MY1627-34G
- Zoro # G302230225
- Country of Origin United States
- Category Utility Carts
Description
Color: Gray ;Material: Polymer ;Length: 31 1/2" | 800 Mm ;Width: 18 5/8" | 473 Mm ;Height: 35 1/2" | 902 Mm ;Capacity: 68 Kg Per Shelf | 150 Lbs Per Shelf | 181 Kg Per;Unit | 400 Lbs Per Unit ;Includes: (4)4" Casters # 126-1528 ;Type: 3 Shelves, No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 6 In, PK10 (MB401096)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- METRO MetroMax Q Shelf Truck w/4 Shelves, 1000 lb. Capacity, 48inL x 18inW x 68inH, Blue (Q356BG3)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- Metro Utility Carts