Shop All Utility Carts
Metro
Cart, Utility , 3 Shelf, Gray
Mfr # BC2030-34G
Zoro # G702229645
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # BC2030-34G
- Zoro # G702229645
- Country of Origin United States
- Category Utility Carts
Description
Color: Gray ;Material: Polymer ;Length: 34 3/8" | 874 Mm ;Width: 23 7/16" | 595 Mm ;Height: 35 1/2" | 902 Mm ;Capacity: 68 Kg Per Shelf | 150 Lbs Per Shelf | 181 Kg Per;Unit | 400 Lbs Per Unit ;Includes: (4)4" Casters # 126-1528 ;Type: 3 Shelves, N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18820)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift (2264A)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- Metro Utility Carts