Shop All Cabinet Shelves
Metro
Cabinet Upper Shelf, For Mfr. No. SXROH
Mfr # SXROHSHF
Zoro # G3485146
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Overall Depth 12 3/4 in
- Overall Width 16 3/4 in
- Compatible Manufacturer Model Number SXROH
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXROHSHF
- Zoro # G3485146
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 12 3/4 in |
Overall Width | 16 3/4 in |
Overall Height | 1/4 in |
Length | 12 3/4 in |
Width | 16 3/4 in |
Height | 1/4 in |
Overall WxD | 16 3/4 in x 12 3/4 in |
Details
Item | Cabinet Upper Shelf |
Color | Dark Taupe |
Compatible Manufacturer Model Number | SXROH |
Material | Steel |
Standards | ISO 9001-9002 |
For Use With | Mfr. No. SXROH |
Product Type | Shelf |
Accessory Type | Cabinet Upper Shelf |
Description
Cabinet Upper Shelf, Color Dark Taupe, Compatible Manufacturer Model Number SXROH, Overall Depth 12 3/4 in, Overall Height 1/4 in, Overall Width 16 3/4 in, Product Type Shelf, Material Steel, Standards ISO 9001-9002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- JUSTRITE Spill Slope Steel Shelf (29974)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- Metro Cabinet Shelves