Shop All Storage Cabinet Parts
Metro
Cabinet Tilt-Bin, For Mfr. No. SXROH
Mfr # SXRTLTBIN
Zoro # G2900661
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Taupe
- Height 7 1/2 in
- For Use With Mfr. No. SXROH
- Width 16 in
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SXRTLTBIN
- Zoro # G2900661
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Height | 7 1/2 in |
Width | 16 in |
Length | 3 1/2 in |
Overall Height | 7 1/2 in |
Overall WxD | 16 in x 3 1/2 in |
Overall Depth | 3 1/2 in |
Overall Width | 16 in |
Details
Color | Light Taupe |
Item | Cabinet Tilt-Bin |
For Use With | Mfr. No. SXROH |
Standards | ISO 9001-9002 |
Material | Polymer |
Compatible Manufacturer Model Number | SXROH |
Product Type | Tilt-Bin |
Accessory Type | Cabinet Tilt-Bin |
Description
Cabinet Tilt-Bin, Color Light Taupe, Compatible Manufacturer Model Number SXROH, Overall Depth 3 1/2 in, Overall Height 7 1/2 in, Overall Width 16 in, Product Type Tilt-Bin, Material Polymer, Standards ISO 9001-9002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027 (B700414)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- HIGHBOY Extra Storage 3 Door Cabinet; White (HI21725)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- WILTON Perma Pad w/Clip (2901310)
- FEDERAL SIGNAL Adjustment Control (K8435663B)
- DELUXDESIGNS Unbreakable 3 Pocket Wall File Set- Letter- Clear (DE193602)
- Metro Storage Cabinet Parts