Shop All Industrial Storage Cabinets
Metro
Cabinet, Ovrhd, Dbl Wide, 32H In, Ea
Mfr # SXRDOH30N
Zoro # G3233618
product price: $875.00
/ea
Free Shipping & Returns
$875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Number of Shelves 0
- Load Capacity 120 lb
- Mounting Type Rails
- Number of Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRDOH30N
- Zoro # G3233618
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Depth | 14 in |
Details
Assembled/Unassembled | Assembled |
Number of Shelves | 0 |
Item | Overhead Double Wide Storage Cabinet |
Load Capacity | 120 lb |
Mounting Type | Rails |
Number of Doors | 0 |
Mobile/Stationary | Stationary |
Overall Load Capacity | 120 lb |
Antimicrobial | Yes |
Mobility | Stationary |
Wall-Mounting Type | Rails |
Frame Assembled | Assembled |
Inner Panel Design | Corrugated |
Description
Cabinet,Ovrhd,Dbl Wide,32H In,Ea, Frame Assembled Assembled, Number of Shelves 0, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 0, Overall Depth 14 in, Overall Height 32 1/2 in, Overall Width 21 1/2 in, Shelf Width Not Applicable, Mounting Location Wall, Overall Load Capacity 120 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- GLOBAL INDUSTRIAL Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Gray (270023GY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- Metro Industrial Storage Cabinets