Shop All Cabinet Shelves
Metro
Cabinet Lower Shelf, Mfr. No. SXROH
Mfr # SXRFULSHLF
Zoro # G2900655
product price: $23.50
/ea
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Overall Depth 4 3/4 in
- Overall Width 16 3/4 in
- Compatible Manufacturer Model Number SXROH
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRFULSHLF
- Zoro # G2900655
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 4 3/4 in |
Overall Width | 16 3/4 in |
Overall Height | 1/4 in |
Height | 1/4 in |
Length | 4 3/4 in |
Width | 16 3/4 in |
Overall WxD | 16 3/4 in x 4 3/4 in |
Details
Item | Cabinet Lower Shelf |
Color | Dark Taupe |
Compatible Manufacturer Model Number | SXROH |
Material | Steel |
For Use With | Mfr. No. SXROH |
Standards | ISO 9001-9002 |
Product Type | Shelf |
Accessory Type | Cabinet Lower Shelf |
Description
Cabinet Lower Shelf, Color Dark Taupe, Compatible Manufacturer Model Number SXROH, Overall Depth 4 3/4 in, Overall Height 1/4 in, Overall Width 16 3/4 in, Product Type Shelf, Material Steel, Standards ISO 9001-9002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- Metro Cabinet Shelves