Shop All Plate Casters
Metro
C8PR 8'' Super Erecta Polyurethane Rigid Plate Caster
Mfr # 461C8PR
Zoro # G911518714
product price: $167.99
/ea
Free Shipping & Returns
$167.99
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
- Brand Metro
- MFR # 461C8PR
- Zoro # G911518714
- Country of Origin China
- Category Plate Casters
Description
Use this Metro Super Erecta C8PR 8'' rigid plate caster in conjunction with any Metro truck dolly to assemble a mobile base appropriate for your mobile shelving unit. They offer a greater load capacity than comparable resilient rubber and neoprene casters. Polyurethane casters like this one are also highly resistant to grease and oil.Overall Dimensions:Diameter: 8''Width: 2''
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
- THE BETTER BUNGEE Bungee Hook, Gray, Galvanized Steel, PK8 (BBGH)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- WERNER Stabilizer and Surface Protector (97P)
- METRO Caster 5"Od, W/ Brake (5PCB)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- METRO Metro 5 Rubber Caster W/Brake (5MB-NB)
- HAMILTON Stainless Steel Workhorse Swivel Caster, 5" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing (S-WHS-5WNSB)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (16PM05228R)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- Metro Casters