Shop All Plate Casters
Metro
C6PGSA 6'' Super Erecta Polyurethane Washable Swivel Plate Caster
Mfr # 461C6PGSA
Zoro # G611518885
product price: $318.99
/ea
Free Shipping & Returns
$318.99
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
- Brand Metro
- MFR # 461C6PGSA
- Zoro # G611518885
- Country of Origin China
- Category Plate Casters
Description
Use this Metro Super Erecta C6PGSA 6'' washable swivel plate caster in conjunction with any Metro truck dolly to assemble a mobile base appropriate for your mobile shelving unit or stainless steel cart. They offer a greater load capacity than comparable resilient rubber and neoprene casters. Polyurethane casters like this one are also highly resistant to grease and oil.The Metro C6PGSA washable swivel plate caster features grease seals and zerk fittings that can withstand high pressure washing for improved sanitation.Overall Dimensions:Diameter: 6''Width: 1 1/2''
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
- GREENLEE Pipe Rack, Mobile, 7 Bin (668)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF1-901CW-4)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- METRO Caster 5"Od, W/ Brake (5PCB)
- METRO Metro 5 Rubber Caster W/Brake (5MB-NB)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 220lb (SS05AMX125SWTP01)
- SERVICE CASTER 8'' Extra Heavy Duty Phenolic Wheel Caster Set 2 Swivel Locks 2 Rigid, 4PK (CRAN-SCC-KP92S830-PHR-BSL-2-R-2)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- Metro Plate Casters