Shop All Shelving & Rack Accessories
Metro
BTMK3 qwikTRAK Super Erecta Microban Mobile Track Unit
Mfr # 461BTMK3
Zoro # G111586742
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461BTMK3
- Zoro # G111586742
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro qwikTRAK bottom track system is ideal for operations of all sizes and in a variety of industries. This particular Metro BTMK3 bottom track Microban mobile shelving unit is a necessary system component connecting either directly to a stationary unit or to other mobile units secured by the stationary unit. Because it's mobile this component rolls back and forth along the top track compressing against other units or rolling out of the way whenever needed.A set of 4 74'' tall posts are included as is the necessary hardware for set-up. Donut bumpers caster channels roller bearing assemblies and split sleeves are also included. Shelves are sold separately and must be from either the Super Erecta Super Erecta Pro or the Super Erecta Super Adjustable series. Regardless of which shelves are used each unit's total weight capacity is a whopping 2000 lb. when evenly distributed ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit feature Microban antimicrobial protectant which is great for long-lasting service and sanitation.Overall Dimensions:Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- PLANO Compartment Box with 4 compartments, Plastic, 1" H x 2.88 in W (3448-40)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- METRO Hook, "S" , New Metromax I & Q (M9995)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- ORGANIZED LIVING FreedomRail 63 In. White Standard Wall-Mounted Upright (7913306311)
- Metro Shelving & Rack Accessories