Shop All Shelving & Rack Accessories
Metro
BTMC qwikTRAK Super Erecta Chrome Mobile Track Unit
Mfr # 461BTMC
Zoro # G111586766
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461BTMC
- Zoro # G111586766
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro qwikTRAK bottom track system is ideal for operations of all sizes and in a variety of industries. This particular Metro BTMC bottom track chrome mobile shelving unit is a necessary system component connecting either directly to a stationary unit or to other mobile units secured by the stationary unit. Because it's mobile this component rolls back and forth along the top track compressing against other units or rolling out of the way whenever needed.A set of 4 74'' tall posts are included as is the necessary hardware for set-up. Donut bumpers caster channels roller bearing assemblies and split sleeves are also included. Shelves are sold separately and must be from either the Super Erecta Super Erecta Pro or the Super Erecta Super Adjustable series. Regardless of which shelves are used each unit's total weight capacity is a whopping 2000 lb. when evenly distributed ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit are made with an attractive chrome finish which is great for long-lasting service.Overall Dimensions:Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x64" (LPW-46X64-95)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 42 in D (184212043120DA)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (7802085268)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- UNIVERSAL FOREST PROD Universal Forest Prod Grade Stake 2X2X36In Wood 1332 (6385645)
- Metro Shelving & Rack Accessories