Shop All Shelving & Rack Accessories
Metro
BTEC qwikTRAK Super Erecta Chrome Stationary End Track Unit
Mfr # 461BTEC
Zoro # G111586810
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461BTEC
- Zoro # G111586810
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Providing a storage solution for maximum space efficiency the Metro qwikTRAK bottom track system is ideal for operations of all sizes and in a variety of industries. This particular Metro BTEC bottom track chrome stationary end shelving unit is a required system component connecting to and grounding a mobile unit from either side. When fully assembled this creates two separate stationary shelving units.A set of 8 74'' tall posts are included as is the necessary hardware for set-up. Shelves are sold separately and must be from either the Super Erecta Super Erecta Pro or the Super Erecta Super Adjustable series. Regardless of which shelves are used each unit's total weight capacity is a whopping 2000 lb. when evenly distributed ensuring that your storage capabilities suit your everyday needs. Plus the system components included in the kit are made with an attractive chrome finish which is great for long-lasting service.Overall Dimensions:Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- TENNSCO Post, Z-Line 60 In Gray (EUR-60)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Post, Shelf , 86", Cp, Metro (86P)
- METRO Bracket, Wall , Single, Metro (1WD18C)
- ZORO SELECT Shelving Standard, Steel (2HFU9)
- Metro Shelving & Rack Accessories