Shop All Utility Cart Accessories
Metro
BCWB2D Deep Ledge Utility Cart Wastebasket and Holder
Mfr # 461BCWB2D
Zoro # G511633077
product price: $119.99
/ea
Free Shipping & Returns
$119.99
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
- Brand Metro
- MFR # 461BCWB2D
- Zoro # G511633077
- Country of Origin United States
- Category Utility Cart Accessories
Description
Encourage proper clean-up of your facility with this Metro BCWB2D deep ledge utility cart wastebasket and holder. Designed to mount to select deep ledge utility carts this accessory helps to maximize working space on the cart by providing a place to discard trash while bussing tending to daycare students or other countless tasks. A wire holder is even included to facilitate immediate use upon delivery. Just latch it to the end of the cart and go on your way!Made of polyethylene plastic the wastebasket ensures long-lasting durability. It's also easy to wipe down and clean after use helping you keep your entire facility both tidy and sanitary.Overall Dimensions:Width: 21 1/4''Depth: 27 1/2''Height: 13 1/4''
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
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214GSU)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- EFFIZIENT Aluminum Curb Ramp (EF92046)
- KLEEN HANDLER Janitorial Cart Replacement Bag, Blue (BLKH-BAG6MM-1B)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- MAKITA HAMMER CART PREMIUM (MPT-03224)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- Metro Utility Cart Accessories