Shop All Plate Casters
Metro
B5PGSA 5'' Super Erecta Polyurethane Washable Plate Caster
Mfr # 461B5PGSA
Zoro # G111517951
product price: $244.99
/ea
Free Shipping & Returns
$244.99
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
- Brand Metro
- MFR # 461B5PGSA
- Zoro # G111517951
- Country of Origin China
- Category Plate Casters
Description
Use this Metro Super Erecta B5PGSA 5'' washable plate caster in conjunction with any Metro truck dolly to assemble a mobile base appropriate for your mobile shelving unit or stainless steel cart. They offer a greater load capacity than comparable resilient rubber and neoprene casters. Polyurethane casters like this one are also highly resistant to grease and oil.The Metro B5PGSA washable plate caster features grease seals and zerk fittings that can withstand high pressure washing for improved sanitation.Overall Dimensions:Diameter: 5''Width: 1 1/4''
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
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- BAUER LADDER 6 ft. Fiberglass Stepladder, 375 lbs. Capacity (35106)
- TYTAN INTERNATIONAL 2PK 9K ORG Baler Twine (PBT9130TONBP)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- METRO Caster 5"Od, W/ Brake (5PCB)
- METRO Metro 5 Rubber Caster W/Brake (5MB-NB)
- METRO Caster, Swivel, Polyurethane, 6 In, Ea (C6PGSA)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-GB-BSL)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4)
- Metro Plate Casters