Shop All Plate Casters
Metro
B5PBGSA 5'' Super Erecta Polyurethane Washable Swivel Plate Caster with Brake
Mfr # 461B5PBGSA
Zoro # G611582404
product price: $256.99
/ea
Free Shipping & Returns
$256.99
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
- Brand Metro
- MFR # 461B5PBGSA
- Zoro # G611582404
- Country of Origin China
- Category Plate Casters
Description
Use this Metro Super Erecta B5PBGSA 5'' washable swivel plate caster in conjunction with any Metro truck dolly to assemble a mobile base appropriate for your mobile shelving unit or stainless steel cart. They offer a greater load capacity than comparable resilient rubber and neoprene casters. Polyurethane casters like this one are also highly resistant to grease and oil.The Metro 5MDBGSA washable swivel plate caster features grease seals and zerk fittings that can withstand high pressure washing for improved sanitation.Overall Dimensions:Diameter: 5''Width: 1 1/4''
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
- OASIS MACHINERY Adjustable Expandable Gravity Wheel 9 Roller Conveyor Flexible Table (T1732)
- SNAP-LOC Snap-Loc SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2 (SLAEAI2)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 36" L (0065-0298-036)
- METRO Caster 5"Od, W/ Brake (5PCB)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- METRO Metro 5 Rubber Caster W/Brake (5MB-NB)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1200 lb (16PI06201SFBA)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (875020290290)
- PROSOURCE 5In Swivel Caster W/Brake Pu (JC-388-G)
- Metro Plate Casters