No Product Image Available

Metro

AQ316G3 MetroMax Q Shelving Add On Unit - 18'' x 24'' x 63''


product price: $740.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If your inventory is growing and you're running out of storage space the Metro AQ316G3 MetroMax Q shelving add on unit provides you with everything you need without investing in an entirely new shelving unit! The Microban coating provides antimicrobial protection that resists bacteria mold mildew and fungi making it perfect for damp environments such as walk in freezers and coolers. This convenient kit includes two 63'' posts four 18'' x 24'' shelves with removable polymer mats and 8 S-hooks.By using two S-hooks per shelf you can connect this add on unit to your existing shelving unit. Each of the two 63'' posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings provide an easy installation.The four shelves feature a corner release system that allows for a quick and easy adjustment without the use of tools while their mats can be removed for cleaning in a sink or dishwasher. Each shelf has an 800 lb. capacity to hold your heaviest prep tools or bulk ingredients and the entire shelving unit has a 2000 lb. maximum capacity.Overall Dimensions:Length: 24''Width: 18''Height with leveling bolt: 63 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.