Shop All Security Carts
Metro
Antimicrobial Wire Security Cart with Adjustable Shelves 900 lb Capacity, 28 in W x 38 1/2 in L x
Mfr # SEC53LK3
Zoro # G3494331
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,453.00
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Overall Height 68 1/2 in
- Material Steel
- Overall Width 28 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SEC53LK3
- Zoro # G3494331
- Country of Origin Multiple
- Category Security Carts
Dimensions
Overall Height | 68 1/2 in |
Overall Width | 28 in |
Overall Length | 38 1/2 in |
Caster Dia. | 5" |
Mesh Size | 2 in x 2 in |
Caster Width | 1-1/2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Shelf LxW | 36 inx24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 38-1/2 inx28 inx68-1/2 in |
Description
Antimicrobial Wire Security Cart with Adjustable Shelves, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2804NFX4)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 63.25"L (CSC3060)
- Metro Security Carts