Shop All Security Carts
Metro
Antimicrobial Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x
Mfr # SEC55VK3
Zoro # G3494246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,602.00
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Overall Height 68 1/2 in
- Overall Width 27 1/2 in
- Overall Length 53 in
- Caster Type (4) Swivel, (2) With Locking Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SEC55VK3
- Zoro # G3494246
- Country of Origin Multiple
- Category Security Carts
Dimensions
Overall Height | 68 1/2 in |
Overall Width | 27 1/2 in |
Overall Length | 53 in |
Caster Width | 1-1/2 in |
Caster Dia. | 5" |
Shelf Length | 48 in |
Shelf Width | 24 in |
Mesh Size | 2 in x 2 in |
Overall LxWxH | 53 inx27-1/2 inx68-1/2 in |
Shelf LxW | 48 inx24 in |
Caster Wheel Dia. | 5 in |
Description
Antimicrobial Wire Security Cart with Adjustable Shelves, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Face Contact Brake, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE2601NFX10)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x48x69 (MSEC485F)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-6PU-95)
- Metro Utility & Storage Carts