Shop All Security Carts
Metro
Antimicrobial Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x
Mfr # SEC55DK3
Zoro # G3494261
product price: $1,509.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,509.00
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Overall Height 68 1/2 in
- Overall Width 27 1/2 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SEC55DK3
- Zoro # G3494261
- Country of Origin Multiple
- Category Security Carts
Dimensions
Overall Height | 68 1/2 in |
Overall Width | 27 1/2 in |
Overall Length | 53 in |
Mesh Size | 2 in x 2 in |
Caster Dia. | 5" |
Caster Width | 1-1/2 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Overall LxWxH | 53 inx27-1/2 inx68-1/2 in |
Shelf LxW | 48 inx24 in |
Caster Wheel Dia. | 5 in |
Description
Antimicrobial Wire Security Cart with Adjustable Shelves, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Solid Tires (DC36080S)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00083)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- Metro Security Carts