Shop All Security Carts
Metro
Antimicrobial Wire Security Cart with Adjustable Shelves 900 lb Capacity, 21 1/2 in W x 41 in L x
Mfr # SEC33EK3
Zoro # G3494307
product price: $1,227.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,227.00
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Overall Height 68 1/2 in
- Overall Width 21 1/2 in
- Material Steel
- Overall Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SEC33EK3
- Zoro # G3494307
- Country of Origin Multiple
- Category Security Carts
Dimensions
Overall Height | 68 1/2 in |
Overall Width | 21 1/2 in |
Overall Length | 41 in |
Shelf Width | 18 in |
Shelf Length | 36 in |
Mesh Size | 2 in x 2 in |
Caster Width | 1-1/2 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 inx18 in |
Overall LxWxH | 41 inx21-1/2 inx68-1/2 in |
Description
Antimicrobial Wire Security Cart with Adjustable Shelves, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x36x69 (MSEC365F)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-4-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-4-95)
- Metro Utility & Storage Carts