Shop All Wall Shelving
Metro
Antimicrobial Steel Wire Wall Grid, 30"D x 48"W x H, Green
Mfr # WG3048K3
Zoro # G9004877
product price: $96.50
/ea
Free Shipping & Returns
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Finish Epoxy Coated
- Overall Width 48 in
- For Use With Metro Smartwall G3 Productivity System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # WG3048K3
- Zoro # G9004877
- Country of Origin Mexico
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 30" |
Overall Width | 48 in |
Overall Height | 30 in |
Grid Opening Height | 3 in |
Grid Opening Width | 3 in |
Overall Depth | 1/2 in |
Grid Opening HxW | 3 in x 3 in |
Details
Item | Wall Grid |
Material | Steel |
Color | Green |
Finish | Epoxy Coated |
For Use With | Metro Smartwall G3 Productivity System |
Includes | (1) Wire Wall Grid (mounting brackets sold separately) |
Shelf Capacity | 250 lb |
Finish - Shelving and Racks | Epoxy Coated |
Compatible Brand and Series | Metro SmartWall |
Load Capacity | 250 lb |
Includes Mounting Hardware | No |
Description
Wall Grid, Grid Opening Height 3 in, Grid Opening Width 3 in, (1) Wire Wall Grid (mounting brackets sold separately), Includes Mounting Hardware No, Overall Depth 1/2 in, Overall Height 30 in, Overall Width 48 in, 250 lb Load Capacity, Steel, Green, Epoxy Coated, Compatible Brand and Series Metro SmartWall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- KNAPE & VOGT Kv 255 Alu 84 Shelf Standard Aluminum 84 in. (255AL 84)
- Metro Wall Shelving