Shop All Wall Shelving
Metro
Antimicrobial Steel Wire Wall Grid, 30"D x 36"W x H, Green
Mfr # WG3036K3
Zoro # G9004082
product price: $78.50
/ea
Free Shipping & Returns
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Finish Epoxy Coated
- Shelf Capacity 250 lb
- Includes (1) Wire Wall Grid (mounting brackets sold separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # WG3036K3
- Zoro # G9004082
- Country of Origin Mexico
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 30" |
Overall Width | 36 in |
Overall Height | 30 in |
Grid Opening Width | 3 in |
Overall Depth | 1/2 in |
Grid Opening Height | 3 in |
Grid Opening HxW | 3 in x 3 in |
Details
Item | Wall Grid |
Material | Steel |
Color | Green |
Finish | Epoxy Coated |
Shelf Capacity | 250 lb |
Includes | (1) Wire Wall Grid (mounting brackets sold separately) |
For Use With | Metro Smartwall G3 Productivity System |
Finish - Shelving and Racks | Epoxy Coated |
Load Capacity | 250 lb |
Compatible Brand and Series | Metro SmartWall |
Includes Mounting Hardware | No |
Description
Wall Grid, Grid Opening Height 3 in, Grid Opening Width 3 in, (1) Wire Wall Grid (mounting brackets sold separately), Includes Mounting Hardware No, Overall Depth 1/2 in, Overall Height 30 in, Overall Width 36 in, 250 lb Load Capacity, Steel, Green, Epoxy Coated, Compatible Brand and Series Metro SmartWall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085268)
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 10 Deep (AMG WS-1016)
- Metro Wall Shelving