Shop All Wall Shelving
Metro
Antimicrobial Steel Wire Wall Grid, 18"D x 60"W x H, Green
Mfr # WG1860K3
Zoro # G9003872
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Finish Epoxy Coated
- Shelf Capacity 250 lb
- Overall Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # WG1860K3
- Zoro # G9003872
- Country of Origin Mexico
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 18" |
Overall Width | 60 in |
Overall Height | 18 in |
Grid Opening Height | 3 in |
Overall Depth | 1/2 in |
Grid Opening Width | 3 in |
Grid Opening HxW | 3 in x 3 in |
Details
Item | Wall Grid |
Material | Steel |
Color | Green |
Finish | Epoxy Coated |
Shelf Capacity | 250 lb |
Finish - Shelving and Racks | Epoxy Coated |
Includes | (1) Wire Wall Grid (mounting brackets sold separately) |
For Use With | Metro Smartwall G3 Productivity System |
Includes Mounting Hardware | No |
Compatible Brand and Series | Metro SmartWall |
Load Capacity | 250 lb |
Description
Wall Grid, Grid Opening Height 3 in, Grid Opening Width 3 in, (1) Wire Wall Grid (mounting brackets sold separately), Includes Mounting Hardware No, Overall Depth 1/2 in, Overall Height 18 in, Overall Width 60 in, 250 lb Load Capacity, Steel, Green, Epoxy Coated, Compatible Brand and Series Metro SmartWall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX13)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- AMORE DESIGNS Amore Designs 1136GLASSKITBLPE Blue Kit With Silver Pelicani; 11 x 36 in. (1136GLASSKITBLPE)
- Metro Wall Shelving