Shop All Wire Shelf Units
Metro
AN336BR Super Erecta Brite Wire Stationary Add-On Shelving Unit - 18'' x 36'' x 63''
Mfr # 461AN336BR
Zoro # G211519435
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461AN336BR
- Zoro # G211519435
- Country of Origin China
- Category Wire Shelf Units
Description
Maximize your shelf space with the Metro AN336BR Super Erecta Brite adjustable wire stationary add-on shelving unit! It attaches easily to your existing Super Erecta structure to instantly increase the storage capabilities of your facility. This convenient easy-to-assemble kit includes a total of four 36'' x 18'' shelves two 63'' SiteSelect posts and 8 ''S'' hooks. An economical Brite finish has an attractive design similar to chrome and is for use in dry environments that are also low in humidity making the unit perfect for storing bulk food ingredients heavy prep tools disposable goods and more. Two ''S'' hooks are supplied per shelf and are used to easily attach the piece to its adjacent unit. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized.Both posts come fitted with an adjustable leveling bolt so that users can easily compensate for uneven surfaces. Crystal clear engravings also make installing a full shelving unit easier than ever as they are grooved at 1'' increments and double grooved every 8'' to provide a visual guide for effortless positioning of the shelves. Plus tapered split sleeves are included for secure positive locks. Each of these features combines to ensure complete installation of the unit in just a few minutes without the use of any special tools.All four shelves feature integrated ribs that run from the front to the back for effortless sliding of items both on and off of the rack. Each shelf boasts an 800 lb. weight capacity while the entire unit can accommodate up to 2000 lb. of evenly distributed contents.Overall Dimensions:Length: 36''Width: 18''Height: 63''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 4' x 150' (NFR-4150-X)
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 25 pcs (CP40007-25PK)
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO InterMetro 5675574 48 x 18 in. Steel Open-Wire Shelf; Black (5675574)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- METRO Wire Shelf, 18"D x 72"W x 1-1/8"H, Chrome (1872NC-5)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- Metro Wire Shelf Units