Shop All Louvered Panels & Racks
Metro
Aluminum, Stainless Steel Louvered Shelf, 60 in W x 24 in D x 1 1/2 in H, Silver
Mfr # 2460LS-4
Zoro # G8668466
product price: $1,676.00
/pk 4, $419.00/ea
Free Shipping & Returns
$1,676.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 60 in
- Overall Depth 24 in
- Shelving Style Solid
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2460LS-4
- Zoro # G8668466
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Lip Height | 1/8 in |
Width | 60 in |
Depth | 24" |
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36" W x 1/4" D x 19" H, Oyster White (QLP-3619HC-220-32CL)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 19" H, Gray (BINR3619P)
- LITTLE GIANT Louvered Panel, For IF-2436-5PYTL (IF-LP-36)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White (QLP-1819HC)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x64" (LPW-46X64-95)
- Metro Bin Racks