Shop All Louvered Panels & Racks
Metro
Aluminum, Stainless Steel Louvered Shelf, 24 in W x 14 in D x 1 1/2 in H, Silver
Mfr # 1424LS
Zoro # G8671284
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 24 in
- Overall Depth 14 in
- Shelving Style Solid
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1424LS
- Zoro # G8671284
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 24 in |
Overall Depth | 14 in |
Depth | 14" |
Width | 24 in |
Lip Height | 1/8 in |
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 30 in W x 1 in D x 48 in H, Chrome (WLP-3048C)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x64" (LPW-46X64-95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18GN)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200RD)
- Metro Bin Racks