Shop All Wire Shelf Units
Metro
Adjustable Wire Shelf, 30"D x 60"W, Chrome
Mfr # A3060NC
Zoro # G1930210
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Material Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # A3060NC
- Zoro # G1930210
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 30" |
Overall Width | 60 in |
Overall Depth | 30 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chrome |
Adjustment Type | Quick Corner Release |
Capacity | 600 lb. |
Wire Shelving Finish | Chrome Plated |
Includes | Plastic Sleeves and Wedges |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Shelf Capacity | 600 lb |
Item - Wire Shelves | Wire Shelf |
NSF Certified | Yes |
Load Capacity | 600 lb |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Location Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 60 in, Load Capacity 600 lb, Yes NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-207BL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Red (30282RED)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- METRO Shelving Enclosure Panel, Silver, 12-3/8"W (EP37C)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- Metro Wire Shelf Units