Shop All Wire Shelf Units
Metro
Adjustable Wire Shelf, 24"D x 60"W, Chrome
Mfr # A2460NC-4
Zoro # G7611292
product price: $412.99
/pk 4, $103.25/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # A2460NC-4
- Zoro # G7611292
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 60 in |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- Metro Wire Shelving