Shop All Wire Shelf Units
Metro
Adjustable Wire Shelf, 18"D x 60"W, Chrome
Mfr # A1860NC-4
Zoro # G7474406
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # A1860NC-4
- Zoro # G7474406
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Depth | 18 in |
Overall Width | 60 in |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- WILLIAMS Williams Hand Ratchet Round 11-5/16"L x 1/2" Drive (S-52A)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Wire Shelf, 18"D x 48"W, Black (1848NBL)
- METRO Adjustable Wire Shelf, 18"D x 30"W, Chrome (A1830NC-4)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- Metro Wire Shelving