Shop All Wire Shelf Units
Metro
Adjustable Wire Shelf, 14"D x 60"W, Chrome
Mfr # A1460NC
Zoro # G8671817
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # A1460NC
- Zoro # G8671817
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 14" |
Lip Height | 1/4 in |
Overall Depth | 14 in |
Overall Width | 60 in |
Shelf Depth | 14 in |
Shelf Width | 60 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (30220YELLO)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (63P-4,2460NC-4)
- METRO Wire Shelf 24"x36", Chrome Plated, 4PK (2436NC-4)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- METRO Adjustable Wire Shelf, 18"D x 30"W, Chrome (A1830NC-4)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- Metro Wire Shelf Units