Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 24 In. W
Mfr # CART 6B
Zoro # G1466123
product price: $530.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # CART 6B
- Zoro # G1466123
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 24" |
Overall Height | 67 7/8 in |
Overall Depth | 24 in |
Shelf Length | 60 in |
Overall Width | 60 in |
Overall Length | 60" |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6650-01-TLB-SO4-S3)
- DAYTON Emergency Button (MH2LEC143)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- COMMERCIAL 2 Step Folding Step Ladder (86314)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1860Z-4)
- Metro Utility & Storage Carts