Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 24 In. W
Mfr # CART 6A
Zoro # G6434653
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Wire Shelving Type Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # CART 6A
- Zoro # G6434653
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 60" |
Overall Width | 60 in |
Caster Dia. | 5 in |
Overall Depth | 24 in |
Shelf Width | 24" |
Shelf Length | 60 in |
Overall Height | 67 7/8 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Lubrication Trolley, 55 gal., 27 in. H (84378)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB2-910-6)
- PEERLESS CHAIN 9/32-5/16 G80 CL SELF-LOCK HK, 8498280 (8498280)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 6'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X6PD)
- METRO Wire Cart, 24 In. W, 36 In. L, Wire (PK1052)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Wire Cart, 18 In. W, 36 In. L, Steel (3SPN33ABR -1PK/25)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- METRO Wire Cart, 18 In. W, 36 In. L, Wire (65125-IP)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- Metro Utility & Storage Carts