Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 24 In. W
Mfr # CART 5A
Zoro # G6936684
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Caster Lock (2) Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # CART 5A
- Zoro # G6936684
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 48" |
Caster Dia. | 5 in |
Overall Height | 67 7/8 in |
Shelf Length | 48 in |
Shelf Width | 24" |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD PSP LONG (100968)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- METRO Wire Cart, Chrome, 69in.H x 72in.L, Silver (2472NC-4,63UP-4,5MP-4)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W649)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- Metro Wire Carts