Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 24 In. W
Mfr # CART 4A
Zoro # G6856945
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Includes (2) Swivel Casters, (2) Swivel Casters with Brakes, (4) Posts, (4) Super Adjustable Super Erecta Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # CART 4A
- Zoro # G6856945
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Width | 36 in |
Overall Length | 36" |
Caster Dia. | 5 in |
Overall Depth | 24 in |
Shelf Length | 36 in |
Overall Height | 67 7/8 in |
Shelf Width | 24" |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 7/8" x 14' - Domestic (SW4-78-14-D)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W649)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- METRO Wire Cart, 18 In. W, 36 In. L, Steel (3SPN33ABR -1PK/25)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome (4W657)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- Metro Utility & Storage Carts