Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 18 In. W
Mfr # CART 3B
Zoro # G2736657
product price: $445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # CART 3B
- Zoro # G2736657
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Height | 67 7/8 in |
Overall Width | 60 in |
Shelf Length | 60 in |
Overall Length | 60" |
Shelf Width | 18" |
Overall Depth | 18 in |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 67 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- BULLDOG WINCH Horizontal Tire Ratcheting "Y" Tie-Down Strap (20363)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., Sym (1NWY4)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- Metro Utility & Storage Carts