Shop All Winch Accessories
Metro
Adj Wedge Sleeves, PK4
Mfr # SAKITA2
Zoro # G4129727
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metro Super Adjustable Super Erecta Shelving
- Material Plastic
- Includes (4) Corner Releases, (4) Sleeves, (4) Wedges
- Finish Matte
- Color Slate Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SAKITA2
- Zoro # G4129727
- Country of Origin Mexico
- Category Winch Accessories
Details
Item | Wedge Sleeve |
For Use With | Metro Super Adjustable Super Erecta Shelving |
Material | Plastic |
Includes | (4) Corner Releases, (4) Sleeves, (4) Wedges |
Finish | Matte |
Color | Slate Gray |
Type | Adjustable |
Sleeve Type | Wedge |
Compatible Product Type | Super Erecta Shelving |
Description
Wedge Sleeve, Slate Gray, Matte, Plastic, Wedge Sleeve Type, Super Erecta Shelving, (4) Corner Releases, (4) Sleeves, (4) Wedges, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- BOATBUCKLE G2 Retractable Transom Tie-Downs Up to 43", PK2 (F08893)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- PIERCE Winch, Electric, Planetary, 12000 lb. (375140)
- EXTREME MAX Extreme Max 5600.3166 Winch Mount Kit for 1993-2000 Honda FourTrax 300 (5600.3166)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH HOOK (92090)
- BVA 10 Ton Base Clevis, CEB10 (CEB10)
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- KFI Honda Pioneer 700 Winch MNT (101150)
- KFI Polaris 05-10 Sportsman Mount (100440)
- Metro Winches & Pullers